Fabric Task Chair, 21" to 31", No Arms, Blue

  • Mfr # WAS-F-TLC-WW-BLUE

  • Zoro # G7813592


product price:  $366.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Fabric
Color
Blue
Seat Width
21-1/2"
Back Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAS-F-TLC-WW-BLUE
Zoro #
G7813592
UPC #
-
Country of Origin
Mexico

Dimensions

Seat Width
21-1/2"
Seat Height Min.
21 in
Overall Depth
19 in
Back Width
19 in
Seat Height Max.
31 in
Seat Depth
19 in
Overall Width
21 1/2 in
Back Height
15 1/2 in
Overall Height
34 1/2 in
Seat Height Range
21" to 31"
Maximum Seat Height
24 in
Minimum Seat Height
19 in
Maximum Overall Height
34 1/2 in
Seat Thickness
2 1/2 in
Notional Size
Big and Tall
Seat-Depth
19"

Details

Style
Task Chair
Material
Fabric
Color
Blue
Item
Task Chair
Back Color
Blue
Features
10-Year Unconditional Warranty
Standards
ANSI/BIFMA
Seat Tilt Backward
10 Degrees
Backrest
Tilt
Back Tilt Forward
80 Degrees
Assembled/Unassembled
Unassembled
Number of Glides
0
Weight Capacity
450 lb
Seat Color
Blue
Number of Casters
5
Base
Polished Aluminum
Assembled
No
Back Material
Fabric
Seat Material
Fabric
Base Material
Polished Aluminum
Base Color
Natural
Arm Style
No Arms
Seat Tilt Forward
-3 Degrees
Frame Material
Aluminum
Cushion
High Density Foam
Back Tilt Backward
105 Degrees
Caster Type
Carpet Casters
Series
Washington
Frame Color
Chrome
Office Chair Style
Task Chair
Assembly
Unassembled
Tilt Configuration
Basic Tilt
Maximum Seat Tilt
10 Degrees
Number of Casters/Glides
5
Adjustable Seat
Yes
Number of Arms
0
Adjustable Tilt Tension
Yes
Support Style
Frame
Maximum Back Tilt
105 Degrees
Tilting Back
Yes
Minimum Back Tilt
80 Degrees
Seat Adjustments
Height
Minimum Seat Tilt
-3 Degrees

Description

Office Chair, Adjustable Arms Not Applicable, Overall Width 21 1/2 in, Overall Depth 19 in, Maximum Seat Height 24 in, Maximum Overall Height 34 1/2 in, Seat Color Blue, Frame Color Chrome, Seat Thickness 2 1/2 in, Back Color Blue, Seat Depth 19 in, Seat Width 21 1/2 in, Seat Material Fabric, Back Material Fabric, Frame Material Aluminum, Number of Arms 0, Weight Capacity 450 lb, Tilt Configuration Basic Tilt, Series Washington, Style Classification Not Applicable, Minimum Seat Height 19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.