Zoro Homepage
This item is Discontinued.
Micro 100 Carb End Mill, 6.00mm, 4FL, CC, AlTiN Coat HMBM-060-4X

Carb End Mill, 6.00mm, 4FL, CC, AlTiN Coat (Discontinued)

  • Mfr # HMBM-060-4X
  • Zoro # G7813863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMBM-060-4X
Zoro #
G7813863
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
6.00mm
Overall Length
90.00mm
Length of Cut
9.00mm
Shank Dia.
6.00mm
Milling Dia.
6.00mm
Dimension Type
Metric

Details

Number of Flutes
4
End Mill Style
Ball Nose
Finish
AlTiN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Grade
C2 Micro Grain
Single End/Double End
Single End
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Item
Ball End Mill
List Number
HMBM
Helix Angle
30 Degrees

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.