This item is Discontinued.

Progress Lighting Wall Lantern, Outdoor, 120V, Black P5748-31WB

Wall Lantern, Outdoor, 120V, Black (Discontinued)

  • Mfr # P5748-31WB
  • Zoro # G7819725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5748-31WB
Zoro #
G7819725
UPC #
785247171897
Country of Origin
Unknown

Dimensions

Height (In.)
19-7/8
Width (In.)
8

Details

Item
Wall Lantern
Housing Material
Polypropylene
Number of Circuits
0
Suggested Lamp Item No.
5AFA8
Lamp Included
No
Lamp Type
GU-24
Standards
UL, cUL
Mounting
Wall
Housing Finish
Black
Max. Wattage
18
Type
Outdoor
Voltage
120

Description

Wall Lantern, Voltage 120, Suggested Lamp Item No. 5AFA8, Housing Material Polypropylene, Standards UL, cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.