Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
O-FS-46
Zoro #
G7820443
UPC #
-
Country of Origin
United States
Dimensions
Steel Thickness
4 in
Size
46
Details
Item
Cutting Tip
Gas Service
MAPP
Series
O-FS
Propane Gas Silver Braze
no
Propane Gas Soft Solder
no
MAPP Gas Silver Braze
no
MAPP Gas Silver Solder
No
Silver Solder Tube
no
Propane Gas Silver Solder
no
Soft Solder Tube Cap.
No
Flame Type
Medium to Heavy Preheat
Type
2 Piece
For Use With
Oxweld(R) Products
MAPP Gas Soft Solder
no
Oxygen Pressure
55 to 65 psi
Fuel Pressure
10 to 17 psi
Description
Cutting Tip, Flame Type Medium to Heavy Preheat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.