Zoro Homepage
This item is Discontinued.
Dayton Motor Housing with Yoke, 56 In Mr VECPFMR56MHG

Motor Housing with Yoke, 56 In Mr (Discontinued)

  • Mfr # VECPFMR56MHG
  • Zoro # G7820477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VECPFMR56MHG
Zoro #
G7820477
UPC #
-
Country of Origin
China

Details

Fits Brand
DAYTON
Item
Motor Housing with Yoke, 56" Mr

Description

Motor Housing with Yoke, 56 In. Mr, For Use With Grainger Item Number 5NPZ9, Fits Brand Dayton

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.