Duct Tape, Silver, 60-1/8 yd L, 1-7/8 in W

  • Mfr # 250019

  • Zoro # G7822677


product price:  $10.35
/ea

Key Features

Tape Color Family
Metallic
Tape Color
Silver
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Waterproof polyethylene film with a cloth carrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250019
Zoro #
G7822677
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Thickness
9.0 mil
Duct Tape Length
55 m
Duct Tape Width
48 mm
Tape Thickness
9 mil
Height
1.88IN
Width
5.94IN
Diameter
5.94
Length
5.94IN
Tape Core Diameter
6 in
Size
48mm x 55m
Thickness
9 mil
Core Size
3"

Details

Item
Duct Tape
Tape Color Family
Metallic
Tape Color
Silver
Material
Waterproof polyethylene film with a cloth carrier
Tensile Strength
22 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Cloth
Color
Silver
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
PC 600
Adhesive
Natural rubber adhesive
Tape Elongation
15 %
Adhesion to Stainless Steel
55 oz/in width
Standards
ASTM D4236
Performance Temp.
32 Degrees to 200 Degrees F
Weight
1.514LB
Elongation
17%
Tensile (Breaking Strength)
26 lbs/in width
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Adhesion Strength
55 oz/in
Temperature Range
32 Degrees to 200 Degrees F
Tape Tensile Strength
26 lb/in
Duct Tape Type
Duct Tape
Number of Adhesive Sides
1
Tape Brand
SHURTAPE
Product Form
Continuous Roll
Maximum Tape Performance Temperature
200 Degrees F
Environment
Indoor and Outdoor
Tape Backing Construction
Cloth
Specifications Met
ASTM, PSTC
Minimum Tape Performance Temperature
32 Degrees F
Brand and Series
Shurtape PC 600
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Warehouse
Adhesion to Steel
55 oz/in
Duty Rating
Standard Duty
Tape Type
Duct & Repair Tape
Tape Sub-Type
General Purpose Duct Tape
Tape Resistance Properties
Water-Resistant
Tape Adhesive Format
Single-Sided

Description

Adhesion to Steel 55 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Applicable, Construction, General Maintenance and Repair, HVAC/R, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series PC 600, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 9 mil, Duct and Repair Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.