This item is Discontinued.

No Product Image Available

Headlamp, Industrial, LED, AA Battery, Black (Discontinued)

  • Mfr # NSP-4612B
  • Zoro # G7822686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSP-4612B
Zoro #
G7822686
UPC #
017398803519
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Body Dia.
3.5 in
Manufacturers Warranty Length
Limited Lifetime

Details

Lamp Type
LED
Rechargeable
No
Lumens
100(Spotlight), 90/20/18(Floodlight), 175(Dual-Light)
Flashlight Grouping Type
Spotlight, Full/Half-Power Floodlight
Bulb Technology
LED
Body Color
Black
Number of Batteries
3
Casing Material
Engineered Polymer
Battery Burn Time
13/37 hr
Peak Beam Intensity
4820 cd
Drop Rating
2.0 m
Batteries Included
Yes
Lamp Life
50,000 hr
Weight with Batteries
9.5 oz
Maximum Lumens Output
100
Lens Material
Polycarbonate
Replacement Lamp
No
Run Time on High Setting
13 hr
Standards
CE
Beam Distance
140 m
Switch Type
Push Button
Light Output Modes
High
Safety Rated
Not Safety Rated
Flashlight Body Material
Plastic
Mounting Type
Strap
Item
Industrial Headlamp
Flashlight Battery Type
Alkaline
Water Penetration Rating
IPX7
Flashlight Beam Type
Fixed, Flood, Spot
Special Light Output Mode
No Special Light Output

Description

Industrial Headlamp, Number of Batteries 3, Body Color Black, Weight with Batteries 9.5 oz, Rechargeable No, Drop Rating 2.0 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.