Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
O-HS-54
Zoro #
G7824652
UPC #
-
Country of Origin
United States
Dimensions
Size
54
Details
Item
Cutting Tip
Series
O-HS
Silver Solder Tube
no
Propane Gas Soft Solder
no
Type
1 Piece
MAPP Gas Silver Solder
No
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
For Use With
Oxweld(R) Products
Fuel Pressure
10 to 17 psi
MAPP Gas Soft Solder
no
Soft Solder Tube Cap.
No
Propane Gas Silver Braze
no
Oxygen Pressure
55 to 65 psi
Description
Cutting Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.