Zoro Homepage
This item is Discontinued.
Iac Industries Tool Trolley System, 72inWx2inDx3in0H QS-2012453

Tool Trolley System, 72inWx2inDx3in0H (Discontinued)

  • Mfr # QS-2012453
  • Zoro # G7824817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS-2012453
Zoro #
G7824817
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
72 in
Depth
2 in

Details

Item
Tool Trolley System
Load Capacity
75 lb
Material
Steel
Color
Gray
For Use With
D4 Workstation
Finish
Powder Coated
Assembly
Unassembled
Includes
Hardware

Description

Tool Trolley System, Assembly Unassembled, Color Gray, For Use With D4 Workstation, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.