
V-Belt, 3835 mm Outside Length, 55 mm Top Width, 12 mm Thickness, 3 Ribs
Mfr # 3/B148
Zoro # G7828207
product price: $185.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
V-Belt Section
B
Outside Length
3835 mm
Number of Ribs
3
Top Width
55 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3/B148
Zoro #
G7828207
UPC #
72053258592
Country of Origin
Mexico
Dimensions
Outside Length
3835 mm
Top Width
55 mm
Thickness
12 mm
Details
Item
V-Belt
V-Belt Type
Banded
V-Belt Section
B
Number of Ribs
3
Material
SBR
Temp. Range
-30 to 60°F
Construction
Banded
Groove Angle
40 Degrees
Core Cord
Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.