Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMS-011-2
Zoro #
G7828493
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
1 1/2 in
Length of Cut
0.0160 in
Shank Dia.
1/8 in
Dimension Type
Decimal inch
Details
Number of Flutes
2
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Cutting Direction
Right Hand
List Number
BMS
Item
Carbide End Mill
Helix Angle
30 Degrees
Description
Carbide End Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.