Angular Contact Bearing, 35mm, O.D. 72mm

  • Mfr # 7207 BECBY

  • Zoro # G7828624


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
35 mm
Outside Dia.
72 mm
Width
17 mm
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7207 BECBY
Zoro #
G7828624
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
35 mm
Outside Dia.
72 mm
Width
17 mm
Shaft Fillet Radius
0.6 mm
Bore Diameter
35 mm
Housing Fillet Radius
0.6 mm
Outside Diameter
72 mm
Overall Width
17 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Brass
Type
Single Row Explorer
Lubrication
MT47 Grease
Max. RPM
12,000 RPM
Temp. Range (F)
-40 Degrees to 212 Degrees
ABEC Tolerance
3
Dynamic Load Capacity (Lb.)
6,970 lb
Static Load Capacity (Lb.)
4,680 lb
Dynamic Load Capacity (N)
31,000 N
Standard Preload (lbs.)
36 lb
Standard Preload (N)
160 N
Static Load Capacity (N)
20,800 N
Ring Material Grade
100Cr6
Preload
160 N
Minimum Temperature
-40 Degrees C
System of Measurement
Metric
Maximum Temperature
100 Degrees C
Static Radial Load Capacity
20,800 N
Dynamic Radial Load Capacity
31,000 N
ABEC Rating
3
Lubricant Material
MT47 Grease
Bearing Industry Number
7207
Number of Rows
One
Contact Angle
40 Degrees
Load Direction
Radial, Thrust
Contact Bearing Type
Angular Contact
Closure
Open
Maximum Speed
12,000 RPM
Ring Material
Alloy Steel
Matched Bearing Type
Duplex
Matched Mount Type
Tandem

Description

Angular Contact Ball Bearing, Bearing Industry Number 7207, Bore Diameter 35 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 12,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 72 mm, Overall Width 17 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.