Hex Head Cap Screw, Plain 8 Carbon Steel, 45 PK (Discontinued)
- Mfr # 452568-BR
- Zoro # G7830557
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
452568-BR
Zoro #
G7830557
UPC #
087302609650
Country of Origin
United States
Dimensions
Thread Size
16
Head Width
1 1/8 in
Min. Thread Length
1 3/4 in
Head Height
15/32 in
Dia./Thread Size
3/4"-16
Details
System of Measurement
Inch
Material
8 Carbon Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Rockwell Hardness
C33 to C39
Thread Type
UNF (Fine)
Type
High Strength
Head Type
Hex
Fastener Industry Standards
ASME B18.2.1
Basic Material
Steel
Fastener Finish
Zinc Plated
Material Grade
Grade 8
Fastener Thread Style
Partially Threaded
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-16, Fastener Thread Direction Right Hand, Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.