LandscapeLightingWire, 12AWG, Black, 500ft

  • Mfr # 55213402

  • Zoro # G7831336


product price:  $440.99
/ea
Free Shipping & Returns

Key Features

Length
500 ft
Standards
CSA, UL 1493
Temp. Range
-20 Degrees C to 60 Degrees C
Max. Voltage
150
Jacket Material - Wire and Cable
PVC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55213402
Zoro #
G7831336
UPC #
032886098253
Country of Origin
United States

Dimensions

Length
500 ft
Wire Size - Wire and Cable
12 AWG
Spool Length
500 ft.
Nominal Outside Dia.
0.39 in x 0.20 in
Wire Size (Wire and Cable)
12 AWG
Wire Size
12 AWG
Conductor Size
12 AWG
Length (Straight Wireway)
500 ft
Overall Length
500 ft
Size (Awg or Kcmil)
12 AWG
Nominal Outside Diameter
0.39 in x 0.20 in

Details

Item
Landscape Lighting Wire
Standards
CSA, UL 1493
Temp. Range
-20 Degrees C to 60 Degrees C
Max. Voltage
150
Jacket Material - Wire and Cable
PVC
Jacket Color
Black
Wire and Cable Item
Landscape Lighting Wire
Max. Amps
20
Number of Conductors
2
Conductor Material
Copper
Stranded / Solid
Stranded
Description/Special Features
Suitable for lighting: Outdoors, Landscape, and security. Can be direct buried and sunlight resistant
Jacket Material (Wire and Cable)
PVC
Jacket Material
PVC
Voltage
150 V
Special Features
Direct Burial, UV Resistant
Conductor Design
Stranded
No. of Conductors
2
Applications
ApplicationOutdoor Accent LightingLandscape LightingSecurity LightingSunlight ResistantDirect Burial
Nom. Od (Mils)
357mils
Construction
ConstructionTwo fully annealed bare stranded copper conductorsInsulation/Jacket: Premium-grade PVC -20°C to +60°CColor: Black is standard Available in white or brown, but subject to minimum order quantity
No. of Strands
65
Number of Strands
65
Operating Temperature - Minimum
-4 Degrees F
Conductor Insulation Material
PVC
Packaging
Spool
Conductor Insulation Color
Black
Temperature Rating - Maximum Dry
140 Degrees F

Description

Landscape Lighting Wire, Number of Conductors 2, Wire Size 12 AWG, Jacket Color Black, Length 500 ft, Voltage 150 V, Nominal Outside Dia. 0.39 in x 0.20 in, Conductor Design Stranded, Conductor Material Copper, Jacket Material PVC, Temp. Rating -4 Degrees to 140 Degrees F, Special Features Direct Burial, UV Resistant, Standards CSA, UL 1493

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.