Tesa Brown & Sharpe
Outside Micrometer, 1 to 2"/25 to 50mm
Mfr # 06030031
Zoro # G7832404
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 2 to 3"
- Operation Electronic
- Features Inch/Metric Conversion, Tungsten Carbide Tipped, Sleek, Ergonomic Design, Large, Easy-to-read Digital Display
- Includes (1) 3V Lithium Battery
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Inside Micrometer, Range 2.800 to 3.200", 0.0001" 00881904
- TESA BROWN & SHARPE Inside Micrometer, Range 2.000 to 2.400", 0.0001" 00881902
- TESA BROWN & SHARPE Micrometer, 0 to 1 "/0 to 25mm Range 01.10101
- TESA BROWN & SHARPE Outside Micrometer, Range 3" to 4" 00180073
- TESA BROWN & SHARPE Outside Micrometer, 0 to 1.2"/0 to 30mm 06030010
- TESA BROWN & SHARPE Inside Micrometer, Range 2.400 to 2.800", 0.0001" 00881903
- TESA BROWN & SHARPE Inside Micrometer, Range 0.178 to 0.217", 0.00005" 06130103
- TESA BROWN & SHARPE Inside Micrometer, Range 6.900 to 7.880", 0.00005" 06130124
- TESA BROWN & SHARPE Inside Micrometer, Range 2.360 to 2.760", 0.00005" 06130117
- MITUTOYO Micrometer, Outside, I/A 150-300/0.01mm 104-136
- MITUTOYO Inside Micrometer, 1.5 to 12" 139-201
- Tesa Brown & Sharpe Micrometers