Desk Chair Desk Chair, Adjustable Arms, 19" to 23" Height, Fabric, Black

  • Mfr # 55-7N17-231

  • Zoro # G7832465


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Black
Seat Height Range
19" to 23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-7N17-231
Zoro #
G7832465
UPC #
090234179955
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
19" to 23"
Seat Width
20-1/2"
Seat Depth
19 1/2 in
Back Height
19"
Cushion Thickness
3-1/2 in
Back Width
20 1/2 in
Overall Width
28 5/8 in
Seat Height Min.
18 3/4 in
Overall Height
42 in
Overall Depth
25 1/4 in
Seat Height Max.
23 in
Seat Height
18 3/4 in
Minimum Arm Height
25 1/2 in
Minimum Seat Height
18 3/4 in
Minimum Overall Height
38 in
Maximum Overall Height
42 1/4 in
Maximum Seat Height
23 in
Maximum Arm Height
29 3/4 in
Seat Thickness
3 1/2 in
Seat-Depth
19-1/2"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Black
Back Material
Fabric
Back Color
Black
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel
Base Color
Black
Base Material
Nylon
Color
Black
Item
Desk Chair
Material
Fabric
Standards
Greenguard Certified, TAA Compliant
Number of Glides
0
Series
Space Seating
Number of Casters
5
Base Style
5-Star
Weight Capacity
250 lb
Frame Material
Nylon
Assembled/Unassembled
Unassembled
Frame Color
Black
Assembly
Unassembled
Style
Desk Chair
Number of Arms
2
Arm Adjustment
Height
Seat Adjustments
Height
Swivel Angle
360 Degrees
Tilt Configuration
Upright Locking Tilt
Adjustable Arms
Yes
Number of Feet
5
Support Style
Frame
Number of Casters/Glides
5
Tilting Back
Yes
Adjustable Tilt Tension
Yes
Adjustable Seat
Yes
Rolling
Yes
Swivel
Yes
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 28 5/8 in, Overall Depth 25 1/4 in, Maximum Seat Height 23 in, Maximum Overall Height 42 1/4 in, Seat Color Black, Frame Color Black, Seat Thickness 3 1/2 in, Back Color Black, Seat Depth 19 1/2 in, Seat Width 20 1/2 in, Seat Material Fabric, Back Material Mesh, Frame Material Nylon, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Space Seating, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.