Blender Container with Lid and Blade
Mfr # CAC95GR
Zoro # G7832641
product price:Â $192.99
/ea
Free Shipping & Returns
Key Features
Type
64 oz
Width
7 1/4 in
For Use With
Blenders
Height
11 3/4 in
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAC95GR
Zoro #
G7832641
UPC #
-
Country of Origin
United States
Dimensions
Width
7 1/4 in
Height
11 3/4 in
Depth
7 in
Overall Width
7 1/4 in
Overall Depth
7 in
Overall Height
11 3/4 in
Details
Item
Blender Container with Lid and Blade
Type
64 oz
For Use With
Blenders
Material
Polycarbonate
Lid Color
Black, Clear
Compatible with Manufacturer Model Number
MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1200XTXP, MX1300XTS, MX1300XTX, MX1500XTS, MX1500XTX
Product Type
Blender Container Assembly
Container Capacity
64 oz
Compatible with Brand
Waring
Compatible Manufacturer Part Number
MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1200XTXP, MX1300XTS, MX1300XTX, MX1500XTS, MX1500XTX
Compatible Manufacturer Model Number
MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1200XTXP, MX1300XTS, MX1300XTX, MX1500XTS, MX1500XTX
For Use With Mfr. Model Number
MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1200XTXP, MX1300XTS, MX1300XTX, MX1500XTS, MX1500XTX
Compatible with Manufacturer Model No.
MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1200XTXP, MX1300XTS, MX1300XTX, MX1500XTS, MX1500XTX
Compatible with Mfr. Model No.
MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1200XTXP, MX1300XTS, MX1300XTX, MX1500XTS, MX1500XTX
For Use with Mfr Model Number
MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1200XTXP, MX1300XTS, MX1300XTX, MX1500XTS, MX1500XTX
Compatible Pump Manufacturer Part Number
MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1200XTXP, MX1300XTS, MX1300XTX, MX1500XTS, MX1500XTX
Compatible Mfr. Model Number
MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1200XTXP, MX1300XTS, MX1300XTX, MX1500XTS, MX1500XTX
Description
Blender Container with Lid and Blade, Product Type Blender Container Assembly, For Use With Blenders, Compatible with Brand Waring, Compatible with Grainger Part Number 6GUG1, 6GUG2, 6GUG3, 6GUG4, 6GUG5, 6GUG6, 6GUG7, 6GUG8, 6GUG9, 6GUH0, 6GUH1, 6GUH2, Compatible with Manufacturer Model Number MX1000XTS, MX1000XTX, MX1050XTS, MX1050XTX, MX1100XTS, MX1100XTX, MX1200XTS, MX1200XTX, MX1200XTXP, MX1300XTS, MX1300XTX, MX1500XTS, MX1500XTX, Overall Depth 7 in, Overall Width 7 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.