Grinding Bowl with Storage Lid

  • Mfr # CAC103

  • Zoro # G7832711


product price:  $89.15
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
25 3/4 in
Overall Width (In.)
17 1/2 in
Color
White
Material
Stainless Steel
Overall Height (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAC103
Zoro #
G7832711
UPC #
040072013362
Country of Origin
China

Dimensions

Overall Length (In.)
25 3/4 in
Overall Width (In.)
17 1/2 in
Overall Height (In.)
3 1/2 in
Overall Length
25 3/4 in
Overall Width
17 1/2 in
Overall Height
3 1/2 in

Details

Color
White
Material
Stainless Steel
Item
Grinding Bowl with Storage Lid
For Use With
6DWE8
Dishwasher Safe
No
First In First Out Compatible
No
Lid Included
Yes
NSF Certified
No

Description

Grinding Bowl with Storage Lid, Lid Included Yes, Overall Height 3 1/2 in, Compatible Container Grainger Part Number 6DWE8, Dishwasher Safe No, First In First Out Compatible No, Product Type Grinding Bowl with Storage Lid, Capacity 0.4 qt, Color White, Overall Length 25 3/4 in, Overall Width 17 1/2 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.