Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 7/16 In, Cut L 1 In EMS-437-3

Carbide End Mill, Dia 7/16 In, Cut L 1 In (Discontinued)

  • Mfr # EMS-437-3
  • Zoro # G7834443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMS-437-3
Zoro #
G7834443
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
7/16"
Length of Cut
1 in
Shank Dia.
7/16 in
Milling Dia.
7/16"
Dimension Type
Fractional Inch

Details

Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
List Number
EMS
Item
End Mill
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Material
Carbide
Single End/Double End
Single End
End Mill Application
Roughing/Finishing
Grade
C2 Micro Grain
Finish - Machining
Bright (Uncoated)

Description

End Mill, Bright (Uncoated), Length of Cut 1 in, Overall Length 2 1/2 in, Shank Dia. 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.