This item is Discontinued.

Dolphin Components 30" L Self-Locking Cable Tie PK 10 DC-316SS30-800X

30" L Self-Locking Cable Tie PK 10 (Discontinued)

  • Mfr # DC-316SS30-800X
  • Zoro # G7838354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-316SS30-800X
Zoro #
G7838354
UPC #
071098325036
Country of Origin
Unknown

Dimensions

Length
30"
Width
0.63"
Width - Cable Tie
0.63"
Max. Bundle Dia.
8"
Thickness
0.01"
Length - Cable Tie
30.00"

Details

Design - Cable Tie
Standard
Color
Silver
Color - Cable Tie
Silver
Item
Cable Tie
Tensile Strength
800 lb.
Material
316 stainless steel
Temp. Range
0 Degrees to 1000 Degrees F
Standards
UL Listed, RoHS Compliant
Tensile Strength - Cable Tie
800 lb.
Indoor/Outdoor
Outdoor
Locking Style
Ball Lock
Basic Material
316 Stainless Steel
Design
Self-Locking Rollerball Head
Tool Code
CTG-6
Metal Detectable
Yes
Resists
UV Light, Chemical, Radiation, Oxidation and Corrosion Resistant
UL Type
2
Cable Tie Style
Standard

Description

Cable Tie, Standard, Width 0.63 in, Locking Style Ball Lock, Color Silver, Tensile Strength 800 lb, Temp. Range 0 Degrees to 1000 Degrees F, Metal Detectable Yes, UL Type 2, Thickness 0.01 in, Max. Bundle Dia. 8 in, Material 316 Stainless Steel, Standards UL Listed, RoHS Compliant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.