.jpg)
Soft EPDM Foam Sheet with Acrylic Adhesive - 1/4" T x 36" W x 12" L
Mfr # ZUSAESR-S-160
Zoro # G7838465
product price: $61.95
/ea
Sold in multiples of 2 for $123.90
Key Features
Color
Black
Length
12"
Width
36"
Thickness
1/4"
Shape
Sheet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSAESR-S-160
Zoro #
G7838465
UPC #
193005464554
Country of Origin
Unknown
Dimensions
Length
12"
Width
36"
Thickness
1/4"
Details
Color
Black
Shape
Sheet
Cell Type - Foam
Closed Cell
Density
12 lbs / cu. ft.
Material - Foam
EPDM
Firmness @ 25% Deflection (PSI)
4 psi
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
60 psi
Temp. Range
-90 Degrees to 275 Degrees F
Standards
ASTM D1056 2A1, FMVSS-302
Firmness
Extra Soft (0 - 4 psi)
Grade
Standard
Texture
Smooth
Temperature Range - Adhesives
-30° to 230° F
Description
Soft EPDM Foam Sheet with Acrylic Adhesive - 1/4" Thick x 36" Wide x 12" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.