Shaft Collar, Clamp, 2Pc, 48mm, Alum

  • Mfr # MSP-48-A

  • Zoro # G7840673


product price:  $49.15
/ea

Key Features

Material
2024-T351 Aluminum
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
78 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSP-48-A
Zoro #
G7840673
UPC #
634529016091
Country of Origin
United States

Dimensions

Bore Dia.
48 mm
Outside Dia.
78 mm
Dimension Type
Metric
Width
19 mm
Screw Size
M8 x 25
Clearance Dia.
84.7 mm
Width Tolerance
+0.076 mm / -0.254 mm
Screw Length
25 mm
Collar Outside Diameter
78 mm
Clearance Diameter
84.7 mm
Screw Thread Size
M8x25
Bore Diameter
48 mm
For Shaft Diameter
48 mm
Collar Width
19 mm

Details

Material
2024-T351 Aluminum
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 225 Degrees F
Screw Material
Alloy Steel
Material - Collars
2024 Aluminum
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
System of Measurement
Metric
Shaft Locking Type - Couplings
2 Piece Clamp
Bore Type - Collars
Plain Bore
Standards
ISO 9001:2015 Certified
Screw Seating Torque
39 Nm
Bore Tolerance
+0.050 mm / +0.012 mm
Maximum Operating Temperature
107 Degrees C
Minimum Operating Temperature
-40 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Bore Type
Round
Screw Material Finish
Black Oxide
Collar Construction
2-Piece
Collar Material Finish
Bright
Screw Location from Center
32 mm
Collar Material Grade
2024
Collar Material
Aluminum
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Clamp On
Number of Screws
2
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Finish
Black Oxide
Screw Location (R)
32.00 mm
Finish
Bright, No Plating
Weight
0.3522 lbs

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 48 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 78 mm, Inside Height to Flat Not Applicable, Clearance Diameter 84.7 mm, Collar Width 19 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.