This item is Discontinued.

Micro 100 Carbide End Mill, 4 mm, Cut 11 mm, 4 FLT VHBM-040-4X

Carbide End Mill, 4 mm, Cut 11 mm, 4 FLT (Discontinued)

  • Mfr # VHBM-040-4X
  • Zoro # G7842161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VHBM-040-4X
Zoro #
G7842161
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50.00mm
Milling Diameter
4.00mm
Length of Cut
11.00mm
Milling Dia.
4.00mm
Shank Dia.
4.00mm
Dimension Type
Metric

Details

Number of Flutes
4
End Mill Style
Ball Nose
Finish
AlTiN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Helix Angle
Variable
Cutting Direction
Right Hand
List Number
VHBM
Single End/Double End
Single End
Grade
C2 Micro Grain
Item
Ball End Mill

Description

Ball End Mill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.