White UHMW Polyethylene Plastic Bar 48" L, 4" W

  • Mfr # BULK-PS-UHMW-678

  • Zoro # G7844354


product price:  $30.29
/ea
Sold in multiples of 3 for $90.87

Key Features

Material
UHMW Polyethylene
Color
White
Length
48"
Width
4"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMW-678
Zoro #
G7844354
UPC #
193005902544
Country of Origin
Unknown

Dimensions

Length
48"
Width
4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/4"

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Max. Temp. (F)
180
Standards
FDA, UL 94 HB
Min. Temp. (F)
-70
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Plastic Density
0.034 lbs / cu. in.
Tensile Strength Rating
Poor
Impact Strength Rating
Excellent
Plastic Hardness
70D
Grade
Standard
Backing Type
Acrylic Adhesive
Friction Coefficient
0.15
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Thickness Tolerance
(-0.002" - +0")
Shape
Bar
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Water Absorption
0.0001

Description

White UHMW Plastic Bar w/ LSE Acrylic Adhesive - 1/4" Thick x 4" Wide x 48" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.