.jpg)
Gray PVC Type 1 Plastic Bar 24" L, 1-1/2" W
Mfr # BULK-PS-PVC-135
Zoro # G7844494
product price:Â $6.55
/ea
Sold in multiples of 16 for $104.80
Key Features
Material
PVC Type 1
Color
Gray
Length
24"
Width
1-1/2"
Tensile Strength (PSI)
7,200 psi
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-PS-PVC-135
Zoro #
G7844494
UPC #
193005887780
Country of Origin
Unknown
Dimensions
Length
24"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1/4"
Description
PVC Plastic Bar - 1/4" Thick x 1-1/2" Wide x 24" Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.