Colorless LDPE LDPE Sheet 100 ft. L x 6 ft. W x 0.004" Thick

  • Mfr # BULK-PF-LDPE-14

  • Zoro # G7844679


product price:  $49.39
/ea

Key Features

Plastic Material
LDPE
Plastic Thickness
0.004"
Plastic Length
100 ft.
Plastic Color
Clear
Color
Colorless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PF-LDPE-14
Zoro #
G7844679
UPC #
193005101619
Country of Origin
United States

Dimensions

Plastic Thickness
0.004"
Plastic Width
6 ft.
Plastic Length
100 ft.
Nominal Size
72 in W x 100 ft L

Details

Item
LDPE Sheet
Plastic Material
LDPE
Plastic Color
Clear
Color
Colorless
Material Type
Standard
Tensile Strength
850 psi
Wear Factor
Good
Water Absorption Rating
Good
Material
LDPE
Friction Rating
Slippery
Plastic Hardness Rating
Medium Soft
Impact Strength
No Break
Machinability
Not Rated
Shape
Rectangle
Minimum Temperature
-60 Degrees F
Plastic Density
0.033 lb/cu in
Backing Type
No Backing
Plastic Hardness
40D
UV Resistant
No
Water Absorption
0.19 %
Impact Strength Rating
Excellent
Grade
Standard
Maximum Temperature
150 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Clarity
Clear
Tensile Strength Rating
Poor
Temperature Range
-60 Degrees to 150 Degrees F
Standards
ASTM D4397-84
Friction Coefficient
Not Rated
Elongation
112 %
Weight
11.5 lb
Shore Hardness
40 Shore D
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Product Type
Plastic Film
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Rockwell Hardness
50 HRR
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Product Form
Sheet

Description

LDPE Sheet, LDPE, Grade Standard, Plastic Length 100 ft, Plastic Width 6 ft, Plastic Thickness 4 mil, Colorless, Plastic Clarity Clear, Tensile Strength 850 psi, Impact Strength No Break, Friction Coefficient Not Rated, Water Absorption 0.19 Percent, Temperature Range -60 Degrees to 150 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 40D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.