PAPR System, Sentinel XL, Hood, Belt-Mount, Integrated Elastic Strap, Universal

  • Mfr # S-3000-11

  • Zoro # G7845442


product price:  $1,251.99
/ea
Free Shipping & Returns

Key Features

Standards
NIOSH Approved
Application
Pharmaceutical
System Type
PAPR System
Includes
(2) HEPA Cartridges, Battery, Battery Charger, Blower, Breathing Hose, Duffel Bag, Flow Meter, Quick Loc Waist Belt, Sentinel Clear Hood
Blower Mount
Belt-Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-3000-11
Zoro #
G7845442
UPC #
-
Country of Origin
Mexico

Dimensions

Size
Universal

Details

Item
PAPR System
Standards
NIOSH Approved
Application
Pharmaceutical
System Type
PAPR System
Includes
(2) HEPA Cartridges, Battery, Battery Charger, Blower, Breathing Hose, Duffel Bag, Flow Meter, Quick Loc Waist Belt, Sentinel Clear Hood
Blower Mount
Belt-Mount
Intrinsically Safe
No
Series
Sentinel XL
Headgear Type
Hood
Battery Chemistry
Nickel-Metal Hydride
Suspension
Integrated Elastic Strap
Lens Material
PET/Polyester Film
Suspension Adjustment Type
Integrated Elastic Strap
Brand and Series
Sentinel XL
Includes Cartridges
Yes
Includes Headgear
Yes
NIOSH Rating
P100 HEPA Filtration
Includes Breathing Tube
Yes
Includes Blower
Yes
Includes Battery
Yes
Material
Polyethylene/Polyolefin

Description

PAPR System, Sentinel XL, Includes (2) HEPA Cartridges, Battery, Battery Charger, Blower, Breathing Hose, Duffel Bag, Flow Meter, Quick Loc Waist Belt, Sentinel Clear Hood, Hood, Belt-Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.