Walter Titex - High speed solid carbide reamer

  • Mfr # F2482TMS-6.5

  • Zoro # G7845521


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
6.50mm - 0.2559
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F2482TMS-6.5
Zoro #
G7845521
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
6.50mm - 0.2559
Flute Length
16.00 mm
Overall Length
100.00 mm
Drill Bit Dimension Type
Metric
Size- Decimal
6.50mm (0.2559)
Drill Bit Size
6.50mm
Reamer Size
6.50 mm
Shank Dia.
8 mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Grade
High Performance
Cutting Direction
Right Hand
Number of Pieces
1
Drill Bit Finish
TMS
Coolant Through
Yes
List Number
F2482
Shank Type
Straight
Drill Bit Grouping
Drill Bit
Number of Flutes
6
Decimal Equivalent
0.2559
Drill Bit Point Angle
140 Degrees
Material
Carbide
Drill Bit Material
Carbide
Application
For Cast Iron, Steel
Standards
DIN 6535
Spiral Direction
Neutral
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, TiAlN, Metric, 6.50 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.