White UHMW Polyethylene Plastic Bar 12" L

  • Mfr # BULK-PS-UHMW-791

  • Zoro # G7847644


product price:  $14.15
/ea
Sold in multiples of 8 for $113.20

Key Features

Material
UHMW Polyethylene
Color
White
Length
12"
Width
2-1/2"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMW-791
Zoro #
G7847644
UPC #
193005890582
Country of Origin
Unknown

Dimensions

Length
12"
Width
2-1/2"
Length Tolerance
(-1" - +1")
Wall Thickness
3/4"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Min. Temp. (F)
-70
Standards
FDA, UL 94 HB
Max. Temp. (F)
180
Wall Thickness Tolerance
(-0" - +0.002")
Water Absorption
0.0001
Tensile Strength Rating
Poor
Impact Strength Rating
Excellent
Plastic Hardness
70D
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Plastic Density
0.034 lbs / cu. in.
Grade
Standard
Plastic Clarity
Opaque
Shape
Bar
Friction Rating
Very Slippery
Backing Type
Plain

Description

White UHMW Polyethylene Plastic Bar - 3/4" Thick x 2-1/2" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.