White UHMW Polyethylene Plastic Bar 12" L, 5" W

  • Mfr # BULK-PS-UHMW-297

  • Zoro # G7848405


product price:  $22.89
/ea
Sold in multiples of 5 for $114.45

Key Features

Material
UHMW Polyethylene
Color
White
Length
12"
Width
5"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMW-297
Zoro #
G7848405
UPC #
193005890490
Country of Origin
Unknown

Dimensions

Length
12"
Width
5"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
3/4"

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Max. Temp. (F)
180
Min. Temp. (F)
-70
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Plastic Hardness
70D
Grade
Standard
Impact Strength Rating
Excellent
Thickness Tolerance
(-0" - +0.002")
Tensile Strength Rating
Poor
Plastic Density
0.034 lbs / cu. in.
Plastic Clarity
Opaque
Backing Type
Plain
Friction Rating
Very Slippery
Shape
Bar
Water Absorption
0.0001
Water Absorption Rating
Excellent
Friction Coefficient
0.15

Description

UHMW Polyethylene Plastic Bar - 3/4" Thick x 5" Wide x 12" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.