Radial Ball Bearing, 6318 Industry Number, Double Shielded, 90 mm Dia, Alloy Steel

  • Mfr # 6318 2Z JEM

  • Zoro # G7849712


product price:  $567.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Shielded
System of Measurement
Metric
Bore Dia.
90 mm
Seal/Shield Type
Double Shielded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6318 2Z JEM
Zoro #
G7849712
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
90 mm
Outside Dia.
190 mm
Width
43 mm
Bore Diameter
90 mm
Outside Diameter
190 mm
Outer Ring Width
43 mm
Outside Dia. Tolerance
+0/-11 micron
Outside Diameter Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.007 mm
Fillet Radius
2.5 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Shielded
System of Measurement
Metric
Seal/Shield Type
Double Shielded
Bearing Industry Number
6318
ABEC Rating
1
Closure
Double Shielded
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Bearing Material
Steel
Dynamic Load Capacity
33,900 lb
Temp. Range
-40 Degrees to 212 Degrees F
Industry Number
6318 2Z JEM
Lubrication
MT47 Grease
Bore Tolerance
+0/-.007mm
Static Load Capacity
24,300 lb
Max. RPM
4,800 RPM
ABEC Tolerance
1
Shield Material
Steel
Includes Retaining Ring
No
Dynamic Radial Load Capacity
151 kN
Static Radial Load Capacity
108 kN
Maximum Speed
3,800 RPM
Lubricant Material
MT47 Grease
Ring Material Grade
100Cr6
Minimum Temperature
-40 Degrees F
Maximum Axial Load
33,900 lbf
Maximum Temperature
212 Degrees F
Retaining Ring Groove
No

Description

Radial Ball Bearing, Bearing Industry Number 6318, Bore Diameter 90 mm, Closure Double Shielded, Outer Ring Width 43 mm, Outside Diameter 190 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 151 kN, Fillet Radius 2.5 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.