Hex Head Cap Screw, Yellow Zinc Plated 8 Carbon Steel, 200 PK (Discontinued)
- Mfr # 454428-BR
- Zoro # G7851541
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
454428-BR
Zoro #
G7851541
UPC #
087302603931
Country of Origin
United States
Dimensions
Thread Size
11
Head Width
15/16 in
Head Height
25/64 in
Min. Thread Length
1 1/2 in
Dia./Thread Size
5/8"-11
Details
System of Measurement
Inch
Material
8 Carbon Steel
Finish
Yellow Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Proof Load
120,000 psi
Material Grade
Grade 8
Basic Material
Steel
Fastener Thread Style
Partially Threaded
Thread Type
UNC (Coarse)
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Tensile Strength
150,000 psi
Fastener Finish
Black Oxide
Rockwell Hardness
C33 to C39
Type
High Strength
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Black Oxide, Dia./Thread Size 5/8 In.-11, Fastener Thread Direction Right Hand, Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.