Gray PVC Type 1 Plastic Bar 24" L, 1-1/2" W

  • Mfr # BULK-PS-PVC-119

  • Zoro # G7851661


product price:  $5.59
/ea
Sold in multiples of 19 for $106.21

Key Features

Material
PVC Type 1
Color
Gray
Length
24"
Width
1-1/2"
Tensile Strength (PSI)
7,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PVC-119
Zoro #
G7851661
UPC #
193005887612
Country of Origin
Unknown

Dimensions

Length
24"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1/8"

Details

Item
Plastic Bar
Material
PVC Type 1
Color
Gray
Tensile Strength (PSI)
7,200 psi
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Standards
UL 94 HB
Max. Temp. (F)
140
Min. Temp. (F)
-20
Shape
Bar
Water Absorption Rating
Good
Backing Type
Plain
Friction Rating
Not Slippery
Water Absorption
0.002
Friction Coefficient
0.6
Plastic Clarity
Opaque
Plastic Density
0.051 lbs / cu. in.
Grade
Standard
Thickness Tolerance
(-0.007" - +0")
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Plastic Hardness
Rockwell R115

Description

PVC Plastic Bar - 1/8" Thick x 1-1/2" Wide x 24" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.