White UHMW Polyethylene Plastic Bar 12" L, 5" W

  • Mfr # BULK-PS-UHMW-299

  • Zoro # G7851713


product price:  $43.59
/ea
Sold in multiples of 3 for $130.77

Key Features

Material
UHMW Polyethylene
Color
White
Length
12"
Width
5"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMW-299
Zoro #
G7851713
UPC #
193005902704
Country of Origin
Unknown

Dimensions

Length
12"
Width
5"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1-1/2"

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Max. Temp. (F)
180
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Min. Temp. (F)
-70
Standards
FDA, UL 94 HB
Plastic Clarity
Opaque
Thickness Tolerance
(-0" - +0.134")
Shape
Bar
Plastic Density
0.034 lbs / cu. in.
Water Absorption
0.0001
Tensile Strength Rating
Poor
Friction Coefficient
0.15
Plastic Hardness
70D
Friction Rating
Very Slippery
Grade
Standard
Impact Strength Rating
Excellent
Backing Type
Plain
Water Absorption Rating
Excellent

Description

UHMW Polyethylene Plastic Bar - 1-1/2" Thick x 5" Wide x 12" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.