White PTFE Plastic Bar 24" L, 1/2" W

  • Mfr # BULK-PS-PTFE-533

  • Zoro # G7851923


product price:  $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Material
PTFE
Color
White
Length
24"
Width
1/2"
Tensile Strength (PSI)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PTFE-533
Zoro #
G7851923
UPC #
193005898120
Country of Origin
Unknown

Dimensions

Length
24"
Width
1/2"
Length Tolerance
(-1" - +1")
Thickness
1/16"
Width Tolerance
(-0.05" - +0.05")

Details

Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Min. Temp. (F)
-290
Max. Temp. (F)
500
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Standards
FDA, UL 94 V-0
Plastic Clarity
Opaque
Grade
Standard
Shape
Bar
Impact Strength Rating
Good
Tensile Strength Rating
Poor
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Plastic Density
0.078 lbs / cu. in.
Plastic Hardness
55D
Thickness Tolerance
(-0" - +0.002")
Water Absorption
0.0001
Friction Coefficient
0.07
Backing Type
Acrylic Adhesive

Description

PTFE Plastic Bar w/ LSE Acrylic Adhesive - 1/16" Thick x 1/2" Wide x 24" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.