Portable Cord, SOOW, 14 AWG, 5 C, Black, Rubber, Stranded, 600V, Indoor/Outdoor, 50 ft

  • Mfr # E3660

  • Zoro # G7852704


product price:  $96.89
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW
Wire Size
14 AWG
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E3660
Zoro #
G7852704
UPC #
-
Country of Origin
China

Dimensions

Wire Size
14 AWG
Length
50 ft
Nominal Outside Dia.
0.64 in
Conductor Size
14 AWG
Overall Length
50 ft
Outside Dia.
0.64 in
Grounding Conductor Size
14 AWG
Nominal Outside Diameter
0.64 in

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
5
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
CSA, MSHA Approved, RoHS Compliant, UL Flexible Cord
Features
Oil/Sunlight Resistant, Weatherproof, Waterproof
Wire Color
Black, Green, Orange, Red, White
Max. Amps
12
Temp. Rating
-40 to 90°C
Special Features
Oil Resistant, UV Resistant, Waterproof, Weatherproof
Gauge/Conductor
14/5
Packaging
Carton
Conductor Insulation Color
Black, Green, Orange, Red, White
Grounding Conductor Insulation Material
Rubber
Number of Ground Conductors
1
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Rubber
Number of Strands
41
Grounding Conductor Material
Copper
Grounding Conductor Insulation Color
Green

Description

Portable Cord, Number of Conductors 5, Wire Size 14 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, Orange, Red, White, Jacket Color Black, Length 50 ft, Voltage 600 V, Nominal Outside Dia. 0.64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.