Black LDPE LDPE Sheet 100 ft. L x 16 ft. W x 0.004" Thick

  • Mfr # BULK-PF-LDPE-24

  • Zoro # G7854689


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
LDPE
Plastic Thickness
0.004"
Plastic Length
100 ft.
Plastic Color
Black
Material Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PF-LDPE-24
Zoro #
G7854689
UPC #
193005101718
Country of Origin
United States

Dimensions

Plastic Thickness
0.004"
Plastic Width
16 ft.
Plastic Length
100 ft.
Nominal Size
16 ft W x 100 ft L

Details

Item
LDPE Sheet
Plastic Material
LDPE
Plastic Color
Black
Color
Black
Material Type
Standard
Tensile Strength
850 psi
Backing Type
No Backing
Plastic Density
0.033 lb/cu in
Shape
Rectangle
Friction Rating
Slippery
Wear Factor
Good
Minimum Temperature
-60 Degrees F
Impact Strength Rating
Excellent
Machinability
Not Rated
Plastic Hardness
40D
Impact Strength
No Break
Water Absorption
0.19 %
Temperature Range
-60 Degrees to 150 Degrees F
UV Resistant
No
Standards
ASTM D4397-84
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Poor
Maximum Temperature
150 Degrees F
Plastic Clarity
Opaque
Material
LDPE
Grade
Standard
Plastic Hardness Rating
Medium Soft
Friction Coefficient
Not Rated
Weight
30.7 lb
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Elongation
112 %
FDA Compliance
Not FDA Compliant
Rockwell Hardness
50 HRR
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Shore Hardness
40 Shore D
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Product Type
Plastic Film

Description

LDPE Sheet, LDPE, Grade Standard, Plastic Length 100 ft, Plastic Width 16 ft, Plastic Thickness 4 mil, Black, Plastic Clarity Opaque, Tensile Strength 850 psi, Impact Strength No Break, Friction Coefficient Not Rated, Water Absorption 0.19 Percent, Temperature Range -60 Degrees to 150 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 40D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.