This item is Discontinued.

Mack Size 4 Men's Steel Work Boots, Honey 9321866119363

Size 4 Men's Steel Work Boots, Honey (Discontinued)

  • Mfr # 9321866119363
  • Zoro # G7856091
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9321866119363
Zoro #
G7856091
UPC #
9321866119363
Country of Origin
China

Dimensions

Size
4
Height
6 in

Details

Gender
Men's
Item
Work Boots
Liner Material
Synthetic Mesh
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Waterproof
No
Color
Honey
Shank Material
Steel
Insulated
No
Standards
ASTM F2413-11
Metatarsal Guard
No
Midsole Material
Rubber
Footwear Sole Pattern
Cleated
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Closure Type
Speed Lace
Resists
Slips

Description

Work Boots, Metatarsal Guard No, Color Honey, Gender Men's, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.