White PTFE Plastic Bar 24" L, 1" W

  • Mfr # BULK-PS-PTFE-780

  • Zoro # G7857569


product price:  $24.55
/ea
Sold in multiples of 4 for $98.20

Key Features

Material
PTFE
Color
White
Length
24"
Width
1"
Tensile Strength (PSI)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PTFE-780
Zoro #
G7857569
UPC #
193005898809
Country of Origin
Unknown

Dimensions

Length
24"
Width
1"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1/4"

Details

Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Max. Temp. (F)
500
Min. Temp. (F)
-290
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Standards
FDA, UL 94 V-0
Backing Type
Acrylic Adhesive
Water Absorption
0.0001
Impact Strength Rating
Good
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Plastic Hardness
55D
Plastic Density
0.078 lbs / cu. in.
Thickness Tolerance
(-0" - +0.008")
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Water Absorption Rating
Excellent
Friction Coefficient
0.07
Grade
Standard
Shape
Bar
Plastic Clarity
Opaque

Description

PTFE Plastic Bar w/ LSE Acrylic Adhesive - 1/4" Thick x 1" Wide x 24" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.