Digital Test Pressure Gauge, 0 to 15 psi, 4 1/4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 2700G-BG100K

  • Zoro # G7859022


product price:  $2,138.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.02%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2700G-BG100K
Zoro #
G7859022
UPC #
095969623483
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/4 in
Connection Size
1/4 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
4 1/4 in
Digit Height
0.65 in
Case Diameter
4.25 in
Battery Size
AA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.02%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Hydraulics, Pneumatics
Gauge Case Material
Cast Zinc Aluminum
Series
2700G
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Peak Hold
No
Display Units
psi
Agency Compliance
CE
Powered By
(3) AA Batteries or Universal AC Adapter
Case Color
Gray
Socket Material
Zinc Alloy
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Case Material
Zinc Alloy
Resolution
Range Dependent
Calibration Certificate
NIST Traceable
Display
LCD
Features
Rugged Construction
Memory Storage
8493 Readings
Includes
1/4 NPT Female to 1/4 BSP Male Adapter, 1/4 NPT Female to M20X1.5 Adapter, Universal AC Power Supply, USB Communication Cable
Number of Display Digits
5
Wetted Materials
Zinc
Standards
CE, CSA
Connection Type
MNPT
Display Range
-100 to 100 kPa, -15 to 15 psi
Pressure Range Type
Compound
Accuracy Grade Gauge Type
Process
Bar Graph
20 Segments
Compatible Process Media
Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel
Includes Batteries
No Batteries Included
Pressure Gauge Type
Test Pressure Gauge
Auto-Shutoff
Yes
Compatible Manufacturer Model Number
700HTPK, 700PTPK, P5510, P5513, P5514, P5515
Process Temperature Range
32 Degrees to 122 Degrees F
Display Resolution
0.001 psi
Primary Display Range
-15 to 15
Ambient Operating Temperature Range
0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F
Battery Run Time
75 hr
Low Battery Indicator
Yes
Number of Digits
5
Backlit Screen
Yes
Burst Pressure
45 psi
Display Screen Type
LCD
Memory Storage Capacity
8493 Readings
Languages
English
Includes Calibration Certificate
No
Compatible Brand and Series
Fluke 700 Series, Fluke P55 Series
Process Connection Gender
Male
Weatherproof
No
Case Construction
Rugged
Primary Display Units
psi
Power Source
Battery
Adjustable Set Points
Yes
Includes Rubber Boot
No
Includes Mounting Hardware
No
Non-Sparking
No
Case Shape
Round
Sensor Material
Silicon Substrate
Battery Life
75 hr
Automatic Shut-Off Time
1 min, 30 min
Display Type
LCD
Operating Temperature Range
32 Degrees to 122 Degrees F
IP Rating
IP67
Accuracy Grade
Not Graded
Vacuum Measurement - Minimum
-15 psi
Pressure Measuring Units
psi
Hazardous Location Specification
Class I, Div 2, Group A, D
Compatible with Manufacturer Part Number
700HTPK, 700PTPK, P5510, P5513, P5514, P5515
Number of Batteries Required
3
Process Media Temperature - Minimum
32 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Compatible with Series
Fluke 700 Series, Fluke P55 Series
Process Media Temperature - Maximum
122 Degrees F
Pressure Measurement - Minimum
-15 psi
Resistance Properties
Explosion Proof
Pressure Measurement - Maximum
15 psi
Vacuum Measurement - Maximum
45 psi

Description

Digital Test Pressure Gauge, Accuracy +/-0.02 Percent, Gauge Case Material Cast Zinc Aluminum, Nominal Dial Size 4 1/4 in, Lens Material Not Applicable, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel, Sensor Material Silicon Substrate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products