Gray PVC Type 1 Plastic Bar 24" L, 1-1/2" W

  • Mfr # BULK-PS-PVC-159

  • Zoro # G7860439


product price:  $9.39
/ea
Sold in multiples of 12 for $112.68

Key Features

Material
PVC Type 1
Color
Gray
Length
24"
Width
1-1/2"
Tensile Strength (PSI)
7,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PVC-159
Zoro #
G7860439
UPC #
193005887988
Country of Origin
Unknown

Dimensions

Length
24"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
3/8"

Details

Item
Plastic Bar
Material
PVC Type 1
Color
Gray
Tensile Strength (PSI)
7,200 psi
Min. Temp. (F)
-20
Standards
UL 94 HB
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Max. Temp. (F)
140
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Water Absorption
0.002
Plastic Density
0.051 lbs / cu. in.
Water Absorption Rating
Good
Friction Coefficient
0.6
Shape
Bar
Plastic Hardness
Rockwell R115
Thickness Tolerance
(-0" - +0.027")
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Grade
Standard
Backing Type
Plain

Description

PVC Plastic Bar - 3/8" Thick x 1-1/2" Wide x 24" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.