11 1/2 in 4 Slot Gray Toaster
Mfr # WCT850
Zoro # G7860465
product price:Â $665.00
/ea
Free Shipping & Returns
Key Features
Type
4-Slice
Capacity
4 Slot
Voltage
208V AC
Color
Gray
Standards
cETL Listed, NSF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCT850
Zoro #
G7860465
UPC #
040072014314
Country of Origin
China
Dimensions
Depth
10 1/2 in
Width
11 1/2 in
Height
9 in
Overall Width
11 7/8 in
Overall Depth
10 1/2 in
Overall Height
9 in
Details
Item
Toaster
Type
4-Slice
Capacity
4 Slot
Voltage
208V AC
Color
Gray
Standards
cETL Listed, NSF
Hz
60
Material
Stainless Steel
Amps
6.25 A
Weight
16.6 lb
Toaster Type
Pop-Up
Current
13.5 A
Frequency
50/60 Hz
Wattage
2,800 W
Plug Type
6-20P
Slice Capacity
4-Slice
Description
Toaster, Toaster Type Pop-Up, Slice Capacity 4-Slice, Conveyor Width Not Applicable, Overall Height 9 in, Overall Depth 10 1/2 in, Overall Width 11 7/8 in, Voltage 208V AC, Material Stainless Steel, Capacity 4 Slot, Wattage 2,800 W, Standards cETL Listed, NSF, Plug Type 6-20P, Color Gray, Current 13.5 A, Frequency 50/60 Hz, Weight 16.6 lb
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.