Ams
Auger, Regular, 6 In, Quick Connect
Mfr # 300.03
Zoro # G7860964
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Dia. (In.) 6 in
- Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
- Connector Type Quick Connect
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Extension, Length 24 In, 5/8 In Thread 408.01
- AMS Extension, Length 12 In, 5/8 In Thread 408.00
- AMS Auger, Mud, Dia 3 3/4 In, Quick Connect 300.18
- AMS CORE SAMPLER AUGER TIP 403.29
- AMS Extension, Length 60 In, 5/8 In Thread 408.04
- AMS SLIDE HAMMER 23 IN L STEEL 400.99
- AMS Auger, Mud, Dia 1 3/4 In, Quick Connect 300.22
- AMS Auger, Sand, Dia 2 1/4 In, 5/8 In Thread, SS 420.04
- AMS Auger, Sand, Dia 2 In, 5/8 In Thread, SS 420.03
- SURTEK Surtek 7.6m pistol-shaped drain auger 121023
- MTD Gearbox Asm-Auger 30 918-0417B
- Ams Lawn & Garden Tools