White Acetal Copolymer Plastic Bar 48" L, 1" W

  • Mfr # BULK-PS-AC-723

  • Zoro # G7862642


product price:  $11.89
/ea
Sold in multiples of 10 for $118.90

Key Features

Material
Acetal Copolymer
Color
White
Length
48"
Width
1"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-723
Zoro #
G7862642
UPC #
193005880590
Country of Origin
Unknown

Dimensions

Length
48"
Width
1"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
3/32"

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Standards
UL 94 HB
Min. Temp. (F)
-50
Max. Temp. (F)
180
Water Absorption
0.0022
Shape
Bar
Tensile Strength Rating
Good
Thickness Tolerance
(-0.015" - +0")
Plastic Clarity
Opaque
Friction Rating
Slippery
Impact Strength Rating
Poor
Grade
Standard
Plastic Density
0.051 lbs / cu. in.
Backing Type
Plain
Friction Coefficient
0.35
Plastic Hardness
Rockwell M90
Water Absorption Rating
Good

Description

White Acetal Plastic Bar - 3/32" Thick x 1" Wide x 48" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.