This item is Discontinued.

Progress Lighting Lamp, Outdoor, 120V, Black P6020-31

Lamp, Outdoor, 120V, Black (Discontinued)

  • Mfr # P6020-31
  • Zoro # G7862705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6020-31
Zoro #
G7862705
UPC #
785247173297
Country of Origin
Unknown

Dimensions

Dia. (In.)
11
Height (In.)
6-5/16

Details

Item
Lamp
Number of Circuits
0
Housing Material
Steel
Housing Finish
Black
Max. Wattage
13
Lamp Included
No
Voltage
120
Standards
cCSAus Damp Location Listed
Lamp Type
GU-24
Mounting
Ceiling
Suggested Lamp Item No.
2CUW2
Type
Outdoor

Description

Lamp, Voltage 120, Suggested Lamp Item No. 2CUW2, Housing Material Steel, Standards cCSAus Damp Location Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.