This item is Discontinued.

Iac Industries Flat Panel Display Swing Arm, 4inWx26inD QS-2012632

Flat Panel Display Swing Arm, 4inWx26inD (Discontinued)

  • Mfr # QS-2012632
  • Zoro # G7863301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS-2012632
Zoro #
G7863301
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
4 in
Depth
26 in

Details

Item
Flat Panel Display Swing Arm
Load Capacity
75 lb
Material
Steel
Color
Black
For Use With
D4 Workstation
Finish
Powder Coated
Assembly
Unassembled
Includes
Hardware

Description

Flat Panel Display Swing Arm, Assembly Unassembled, Color Black, For Use With D4 Workstation, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.