Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AELM-120-2X
Zoro #
G7863755
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
12.00mm
Overall Length
130.00mm
Length of Cut
55.00mm
Dimension Type
Metric
Shank Dia.
12.00mm
Milling Dia.
12.00mm
Details
Number of Flutes
2
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single End
Cutting Direction
Right Hand
Helix Angle
30 Degrees
List Number
AELM
Grade
C2 Micro Grain
Item
Square End Mill
End Mill Application
Finishing
Finish - Machining
AlTiN
Description
Square End Mill, AlTiN, Length of Cut 55.00mm, Overall Length 130.00mm, Shank Dia. 12.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.