White Acetal Copolymer Plastic Bar 48" L, 2-1/2" W

  • Mfr # BULK-PS-AC-801

  • Zoro # G7863799


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Copolymer
Color
White
Length
48"
Width
2-1/2"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-801
Zoro #
G7863799
UPC #
193005901707
Country of Origin
Unknown

Dimensions

Length
48"
Width
2-1/2"
Length Tolerance
(-1" - +1")
Thickness
2-1/2"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Standards
UL 94 HB
Min. Temp. (F)
-50
Max. Temp. (F)
180
Thickness Tolerance
(-0.138" - +0")
Impact Strength Rating
Poor
Friction Rating
Slippery
Plastic Hardness
Rockwell M90
Water Absorption
0.0022
Tensile Strength Rating
Good
Grade
Standard
Backing Type
Plain
Plastic Density
0.051 lbs / cu. in.
Plastic Clarity
Opaque
Friction Coefficient
0.35
Water Absorption Rating
Good
Shape
Bar

Description

White Acetal Plastic Bar - 2-1/2" Thick x 2-1/2" Wide x 48" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.