White PTFE Plastic Bar 24" L, 1" W

  • Mfr # BULK-PS-PTFE-861

  • Zoro # G7865372


product price:  $67.59
/ea
Sold in multiples of 2 for $135.18

Key Features

Material
PTFE
Color
White
Length
24"
Width
1"
Tensile Strength (PSI)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PTFE-861
Zoro #
G7865372
UPC #
193005899233
Country of Origin
Unknown

Dimensions

Length
24"
Width
1"
Length Tolerance
(-1" - +1")
Thickness
3/4"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Min. Temp. (F)
-290
Max. Temp. (F)
500
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Tensile Strength Rating
Poor
Friction Coefficient
0.07
Grade
Standard
Plastic Clarity
Opaque
Backing Type
Plain
Water Absorption Rating
Excellent
Water Absorption
0.0001
Friction Rating
Very Slippery
Impact Strength Rating
Good
Thickness Tolerance
(-0" - +0.057")
Plastic Density
0.078 lbs / cu. in.
Shape
Bar
Plastic Hardness
55D

Description

PTFE Plastic Bar - 3/4" Thick x 1" Wide x 24" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.