Pasta Bowl, 28 oz., Ceramic American White PK12
Mfr # RO-125
Zoro # G7866616
product price:Â $171.99
/pk 12, $14.33/ea
Free Shipping & Returns
Key Features
Capacity
28 oz
Diameter
12.75 in
Color
American White
Material
Ceramic
Edge Style
Wide Rim Rolled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RO-125
Zoro #
G7866616
UPC #
875389000152
Country of Origin
China
Dimensions
Diameter
12.75 in
Details
Item
Pasta Bowl
Capacity
28 oz
Color
American White
Material
Ceramic
Edge Style
Wide Rim Rolled
Description
Pasta Bowl, Color American White, Diameter 12 3/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 7/8 in, Product Type Pasta Bowl, Capacity 26 oz, Material Stoneware, Edge Style Wide Rim Rolled, Pattern Roma, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.